Skip Content
LOWRIDER GY POLZD BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOWRIDER GY POLZD BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253LW40053CN
  • Mfr. Model # 253LW40053CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Frame Colour Black
  • Size One Size Fits All
  • Lens Colour Polarized
  • Lens Coating Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Gender Unisex
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Frame Design Full-Frame
  • Polarized Lens Yes
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list