Skip Content
LOWRETENTTIP 2- 200UL,STERILE,BEV,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOWRETENTTIP 2- 200UL,STERILE,BEV,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R733
  • Mfr. Model # 21R733
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.168 lbs

Technical Specs

  • Capacity 200micron L
  • Colour Neutral
  • Material of Construction Polypropylene
  • Height 2.04"
  • For Use With All Major Brand Pipettes
  • Item Pipetter Tips
  • Packaging Autoclavable Polypropylene Box
  • Type Low Retention
  • Diameter 0.28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list