LOWRETENTIP 2-200UL,BEVELED,REFILL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOWRETENTIP 2-200UL,BEVELED,REFILL,

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R740
  • Mfr. Model # 21R740
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Colour Neutral
  • For Use With All Major Brand Pipettes
  • Capacity 200micron L
  • Height 2.04"
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Type Low Retention
  • Diameter 0.28"
  • Packaging Card Board Box consisting of 10 stackable racks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list