LOWER BALE FOR 13V377 BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOWER BALE FOR 13V377 BEAM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13V381
  • Mfr. Model # 13V381
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1877
  • Shipping Weight 4.0 lbs

Product Details

Spreader Beam Bail, Overall Width 3 In., Overall Length 10-5/8 In., Bail Thickness 3/4 In., Bail Opening Height 4-1/2 In., Bail Opening Width 1-1/2 In., For Use With 13V377, Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005.

Technical Specs

  • Item Spreader Beam Bail
  • For Use With 13V377
  • Overall Length 10-5/8"
  • Standards OSHA, ASME B30.20-2010, AWS D14.1/D14.1M-2005
  • Overall Width 3"
  • Bail Opening Width 1-1/2"
  • Bail Thickness 3/4"
  • Bail Opening Height 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list