Skip Content
LOW VOLT LIMITER,100 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW VOLT LIMITER,100 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DC51
  • Mfr. Model # 1DC51
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 100 A
  • Item Fuse
  • Length 3-3/16"
  • Voltage Rating 32VAC/80VDC
  • Body Material Fiberglass
  • Body Style Bolt-On
  • Speed Fast Acting
  • Interrupt Rating 6kA at 32VAC, 2.7kA at 800VDC
  • Series ANL
  • Standards UL Guide JFHR2, CSA Certification Class 1422-30,SAE J1171
  • Diameter 7/8"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VAC/80 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list