Skip Content
LOW V THERMOSTAT,HEAT ONLY,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW V THERMOSTAT,HEAT ONLY,WHITE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PU45
  • Mfr. Model # 4PU45
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Gas, Oil, 750 Millivolt, Heat-Only System
  • Colour White
  • Item Low Voltage Thermostat
  • Includes -
  • Dual Transformer Compatible No
  • Footnotes 4
  • Power Method Hardwired
  • Mounting Horizontal or Vertical
  • Fan Switching None
  • Terminal Designations R,W
  • System Switching None
  • 750mV Compatible Yes
  • Automatic Changeover No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list