LOW V THERMOSTAT,H ONLY,VERTICAL,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW V THERMOSTAT,H ONLY,VERTICAL,WH

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFY3
  • Mfr. Model # 2KFY3
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • For Use With Millivolt
  • Colour White
  • Item Low Voltage Thermostat
  • Includes Heat Only Back Plate, Off-Heat Subbase
  • Dual Transformer Compatible No
  • Mounting Vertical
  • Power Method Hardwired
  • Fan Switching None
  • Terminal Designations RH,W
  • System Switching Heat-Off
  • Automatic Changeover No
  • 750mV Compatible Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list