Skip Content
LOW V THERMOSTAT 60F TEMPORARY HEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW V THERMOSTAT 60F TEMPORARY HEAT

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECD4
  • Mfr. Model # 1ECD4
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With 2-Wire HVAC Systems
  • Colour -
  • Includes 6" Wire Leads
  • Item Low Voltage Thermostat
  • Power Method Hardwired
  • Mounting -
  • Dual Transformer Compatible No
  • System Switching None
  • Fan Switching None
  • Terminal Designations -
  • 750mV Compatible No
  • Automatic Changeover No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list