LOW V THERMOSTAT,1H,1C,HG FREE,WHIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW V THERMOSTAT,1H,1C,HG FREE,WHIT

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KFY1
  • Mfr. Model # 2KFY1
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour White
  • For Use With Heating, Cooling, Heat Pump without Auxiliary Heat, Millivolt, 3-wire Zone Valve
  • Includes Heat Only or Cool Only Back Plate, Heat-Cool Subbase
  • Dual Transformer Compatible Yes
  • Footnotes 4
  • Item Low Voltage Thermostat
  • Power Method Hardwired
  • Fan Switching Auto-On
  • Mounting Vertical
  • Terminal Designations RH,RC,Y,W,G,O,B,A
  • System Switching Heat-Off-Cool
  • 750mV Compatible Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list