LOW TONE EXTRA LOUD REPLACEMENT HOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW TONE EXTRA LOUD REPLACEMENT HOR

WOLO

Web Price : $14.06 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHU6
  • Mfr. Model # 3FHU6
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Black Painted
  • For Use On Cars, Trucks And Vans
  • Includes Universal Mounting Bracket
  • Height (In.) 3-1/2
  • Length (In.) 3-1/8
  • Item Low Tone Extra Loud Replacement Horn
  • Material Steel and Plastic
  • Package Quantity 1
  • Type Electric
  • Width (In.) 3-3/4
  • Decibels (dB) 116
  • Voltage 12 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list