Skip Content
LOW RETENTION TIP 0.1-10UL,GRAD,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW RETENTION TIP 0.1-10UL,GRAD,PK1

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R717
  • Mfr. Model # 21R717
  • UNSPSC # 41121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.352 lbs

Technical Specs

  • For Use With All Major Brand Pipettes
  • Capacity 10micron L
  • Height 1.252"
  • Colour Neutral
  • Item Pipetter Tips
  • Material of Construction Polypropylene
  • Packaging Resealable LDPE Polybag
  • Type Low Retention
  • Diameter 0.228"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list