Skip Content
LOW PROFILE TELSCOPG BOOM,L90 IN,40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE TELSCOPG BOOM,L90 IN,40

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WYT1
  • Mfr. Model # 4WYT1
  • UNSPSC # 22101804
  • CATALOGUE PAGE # 1969
  • Shipping Weight 242.0 lbs

Product Details

Fork pockets on 24 inch centers. 1 rigid and 1 swivel safety latch lifting hook. Powder-coated red finish. Include safety strap that secures boom to carriage of fork truck and 2 swivel hooks. Welded steel construction. Available in heavy-duty, orbit and low profile.

Technical Specs

  • Colour Red
  • Item Low Profile Telescoping Fork Truck Boom
  • Includes Safety Strap and (2) Swivel Hooks
  • Weight 258 lbs.
  • Max. Capacity 4,000 lbs.
  • Storage Height 11-1/4"
  • Usable Fork Pocket Height 2-1/2"
  • Hook Opening 15/16"
  • Pocket Spacing 24" on Centers
  • Usable Fork Pocket Width 7-1/2"
  • Horizontal Reach 52" - 90" Adjustable in 7-1/2" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list