Skip Content
LOW PROFILE PLASTIC VENTURI BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE PLASTIC VENTURI BLOWER

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9518-13S
  • Mfr. Model # 9518-13S
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2568
  • Shipping Weight 5.1 lbs

Product Details

Plastic Venturi Blowers. Compressed air or saturated steam is the power source for this venturi blower line. Anti-static plastic linear low density polyethylene (LLDPE). Sturdy steel galvanized steel diffuser. Static ground is attached to the base of all

Technical Specs

  • Application Ventilation with Compressed Air or Steam of Hazardous or Explosive Vapors
  • Base Material Cast Aluminum
  • Includes Grab Handle, Grounding Lug
  • Item Venturi Style Pneumatic Air Blower
  • Housing Material Plastic
  • Overall Length 16-3/4"
  • Base Dia. 7-1/3"
  • Inlet Connection 1/2" NPT
  • Total Air Flow @ 40 PSIG 650 CFM
  • Total Air Flow @ 60 PSIG 865 CFM
  • Total Air Flow @ 80 PSIG 1,182 CFM
  • Air Consumed @ 40 PSIG 20 CFM
  • Air Consumed @ 60 PSIG 30 CFM
  • Air Consumed @ 80 PSIG 40 CFM
  • Max. Inlet Pressure 140 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list