Skip Content
LOW PROFILE + NARROW 4400LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE + NARROW 4400LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZE63
  • Mfr. Model # 2ZE63
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 175.0 lbs

Technical Specs

  • Finish Polyurethane
  • Item Pallet Jack
  • Colour Red
  • Bearings Sealed Ball
  • Construction Steel
  • Handle Cushion Grip
  • Overall Height 47"
  • Load Capacity 4400 lbs.
  • Overall Width 20-1/2"
  • Overall Length 63-1/2"
  • Wheel Material Polyurethane
  • Roller Material Steel
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Fork Height Lowered 2"
  • Fork Height Raised 6-3/4"
  • Load Center 24"
  • Width Across Forks 20-1/2"
  • Width Between Forks 7-7/8"
  • Lifting Height Min. 2"
  • Lifting Height Max. 6-5/16"
  • Roller Dia. 1-31/32"
  • Main Wheel Size 7"
  • Pivot 210 Degrees
  • Grease Fittings 6 Internal
  • Pallet Jack Style Narrow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List