Skip Content
LOW PROFILE HOPPER,2000 LB,46X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE HOPPER,2000 LB,46X25

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5PKE8
  • Mfr. Model # 5PKE8
  • UNSPSC # 23152904
  • CATALOGUE PAGE # 1937
  • Shipping Weight 233.57 lbs

Product Details

Hoppers, Automatically dump loads when locking latch is released, then return to locked position. Constructed with precision robotic weld: base is formed steel. Safety chain secures hopper to fork truck, while cable enables dumping from fork truck seat.

Technical Specs

  • Colour Red
  • Item Self-Dumping Hopper
  • Overall Length 46"
  • Load Capacity 2,000 lbs.
  • Overall Height 18-1/4"
  • Overall Width 25"
  • Dump Angle 90 Degrees
  • Hopper Material Steel
  • Volume Capacity 1/4 cu. yd.
  • Finish Painted
  • Fork Pocket Height 2-1/2"
  • Hopper Base Low Profile
  • Fork Pocket Depth 24"
  • Fork Pocket Width 7-1/2"
  • Hopper Release Front Release

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list