LOW PROFILE HEATER,DIGITAL CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PROFILE HEATER,DIGITAL CONTROL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1EVG2
  • Mfr. Model # 1EVG2
  • UNSPSC # 52141802
  • CATALOGUE PAGE # 1471
  • Shipping Weight 11.44 lbs

Product Details

Low Profile Heater, Portable Baseboard, 120, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, 15 kW, Output BtuH 5200, Height 8.9 In, Width 38.1 In, Depth 5.1 In, Cord Length 72 In, 1-15P NEMA Plug, Number of Heat Settings 1, Built-In Features Digital Control, O

Technical Specs

  • Depth 5-1/16"
  • Amps AC 12.5
  • Features Auto-Overheat Shut Off Protection, Push Button Controls, LED Display, 12 hr. Timer and Low Profile Design
  • Height 9-1/16"
  • Includes 2-Prong Polarized Plug, Foot Switch
  • Item Electric Baseboard Heater
  • Cord Length 72"
  • Number of Heat Settings 1
  • Hz 60
  • Width 38-7/8"
  • NEMA Plug Configuration 1-15P
  • Watts 1,500
  • BtuH Output 5118
  • Oscillating No
  • Standards UL/cUL
  • Heating Method Electric
  • Electric Heater Item Electric Baseboard Heater
  • Heater Color Gray/White
  • Heater Voltage 120 VAC
  • Electric Heater Phase 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list