Skip Content
LOW PROFILE BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRF7
  • Mfr. Model # 3FRF7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1447
  • Shipping Weight 5.96 lbs

Product Details

Low Profile Blower, Forward Curve, Direct Drive, Wheel Dia 2 1/2 In, CFM at 0.000-In. SP 134, Voltage 230, 50/60 Hz, Single Phase, Full Load Amps 0.18, RPM 3250, Max Inlet Temp 104 Deg F, Overall Height 3 7/8 In, Overall Width 14 5/8 In, Overall Depth 3 5

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.150-In. SP 110
  • CFM @ 0.200-In. SP 105
  • CFM @ 0.000-In. SP 134
  • CFM @ 0.100-In. SP 119
  • Full Load Amps 0.18
  • Item OEM Blower
  • Overall Depth 3-5/8"
  • Thermal Protection Auto
  • Conduit Box No
  • Drive Type Direct
  • Dimension B 3-7/8"
  • Housing Finish Falt
  • Housing Material Rolled Steel
  • Phase 1
  • Hz 50/60
  • Motor Enclosure Open
  • Motor Type Permanent Split Capacitor
  • Mounting Position All Position
  • Voltage 230
  • RPM 3250
  • Overall Height 3-7/8"
  • Overall Width 14-5/8"
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Dimension A 3-5/8"
  • Dimension C 4-11/16"
  • Dimension D 1-1/8"
  • Dimension F 4-5/8"
  • Dimension H 14-1/2"
  • Dimension J 5/16"
  • Dimension E 8-13/16"
  • Wheel Width 1-7/8"
  • Dimension G 3-3/8"
  • Lead Length 17"
  • Wheel Dia. 2-1/2"
  • Inlet Dia. 2-1/8"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1-1/16"
  • Outlet Width 4-9/16"
  • Housing Colour Black
  • With Flange No
  • Outlet Shape Rectangular
  • Blower Conduit Box No
  • Blower Item Low Profile Blower
  • Blower Outlet Shape Rectangular
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Voltage 230VAC
  • Blower Wheel Diameter 2-1/2"
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list