Skip Content
LOW PROFILE BLOWER 230 V 262 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROFILE BLOWER 230 V 262 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3FRF8
  • Mfr. Model # 3FRF8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1447
  • Shipping Weight 6.41 lbs

Product Details

Low Profile Blower, Forward Curve, Direct Drive, Wheel Dia 2 15/16 In, CFM at 0.000-In. SP 262, Voltage 230, 50/60 Hz, Single Phase, Full Load Amps 0.28, RPM 2880, Max Inlet Temp 104 Deg F, Overall Height 4 13/16 In, Overall Width 14 3/4 In, Overall Depth

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 262
  • CFM @ 0.150-In. SP 205
  • CFM @ 0.100-In. SP 212
  • CFM @ 0.200-In. SP 198
  • Full Load Amps 0.28
  • Item OEM Blower
  • Overall Depth 3-5/8"
  • Phase 1
  • Dimension B 4-13/16"
  • Drive Type Direct
  • Housing Finish Flat
  • Hz 50/60
  • Motor Enclosure Open
  • Housing Material Rolled Steel
  • Overall Height 4-13/16"
  • Overall Width 14-3/4"
  • Mounting Position All Position
  • RPM 2,880
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Wheel Type Forward Curve
  • Dimension A 3-5/8"
  • Dimension C 4-7/16"
  • Motor Insulation Class B
  • Dimension E 8-15/16"
  • Dimension D 1-3/4"
  • Dimension F 4-3/4"
  • Dimension G 3-3/8"
  • Dimension H 14-3/4"
  • Dimension J 5/16"
  • Inlet Dia. 2-9/16"
  • Lead Length 17"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 1-5/8"
  • Outlet Width 4-11/16"
  • Blower Conduit Box No
  • Blower Item Low Profile Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Voltage 230VAC
  • Blower Wheel Width 1-7/8"
  • Blower Wheel Diameter 2-15/16"
  • Housing Colour Black
  • With Flange No
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list