Skip Content
LOW PROF EXT LEV WW/DK 48WX12D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROF EXT LEV WW/DK 48WX12D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAES4812W
  • Mfr. Model # ZAES4812W
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Depth 12"
  • Colour Medium Gray
  • For Use With Z-Line
  • Finish Powder Coated
  • Number of Shelves 1
  • Includes Shelf Supports, Decking, Reinforcement
  • Material Steel
  • Decking Wire
  • Shelf Capacity 500 lbs.
  • Width 48"
  • Beam Capacity 500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Shelf Level

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List