Skip Content
LOW PROF EXT LEV WW/DK 42WX30D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROF EXT LEV WW/DK 42WX30D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAES4230W
  • Mfr. Model # ZAES4230W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Colour Medium Gray
  • Includes (4) Beams
  • Depth 30"
  • For Use With Tennsco Z-Line Boltless Shelving
  • Finish Powder Coated
  • Item Extra Level
  • Material Steel
  • Shelf Capacity 550 lb.
  • Width 42"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Decking Wire
  • Beam Capacity 550 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list