LOW PROF EXT LEV WW/DK 36WX36D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PROF EXT LEV WW/DK 36WX36D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAES3636W
  • Mfr. Model # ZAES3636W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Medium Gray
  • Includes (4) Beams
  • For Use With Tennsco Z-Line Boltless Shelving
  • Depth 36"
  • Finish Powder Coated
  • Item Extra Level
  • Material Steel
  • Width 36"
  • Shelf Capacity 600 lb.
  • Decking Wire
  • Beam Capacity 600 lbs.
  • Number of Shelves 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list