Skip Content
LOW PROF EXT LEV WP/DK 48WX24D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PROF EXT LEV WP/DK 48WX24D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAES4824D
  • Mfr. Model # ZAES4824D
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 24"
  • Finish Powder Coated
  • For Use With Z-Line
  • Includes Shelf Supports, Decking, Reinforcement
  • Number of Shelves 1
  • Material Steel
  • Shelf Capacity 500 lbs.
  • Width 48"
  • Decking Particle Board
  • Beam Capacity 500 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Additional Shelf Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list