LOW PROF EXT LEV WP/DK 36WX18D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PROF EXT LEV WP/DK 36WX18D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAES3618D
  • Mfr. Model # ZAES3618D
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 18"
  • For Use With Z-Line
  • Includes Shelf Supports, Decking, Reinforcement
  • Finish Powder Coated
  • Material Steel
  • Shelf Capacity 600 lb.
  • Number of Shelves 1
  • Width 36"
  • Decking Particleboard
  • Beam Capacity 600 lbs.
  • Item Additional Shelf Level

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list