Skip Content
LOW PRO LIGHTBAR,LED,RED,PERM,52 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRO LIGHTBAR,LED,RED,PERM,52 IN

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D632
  • Mfr. Model # 13D632
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Base Material Aluminum
  • Item Low Profile Lightbar
  • Includes Wiring Harness, Mounting Hardware
  • Height 2-1/8"
  • Colour Red
  • Length 52"
  • Flash Type 16 Lightheads, 23 Flash Patterns, LED TD and Alley Lights and 8 Head Arrowstick
  • Flashes per Minute Variable
  • Width 12-1/4"
  • Lamp Type LED
  • Housing Material Aluminum
  • Standards SAE J845 Class I, California Title 13
  • Voltage 12VDC
  • Mounting Permanent
  • Number of Heads 16
  • Lens Material Polycarbonate
  • Current Drawn 30A
  • Number of LEDs 60
  • Lamp Life 100,000 hr.
  • Manufacturers Warranty Length 5 yr.(LED)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list