Skip Content
LOW PRO LIGHTBAR,LED,RED/BLUE,PERM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRO LIGHTBAR,LED,RED/BLUE,PERM,

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D634
  • Mfr. Model # 13D634
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Base Material Aluminum
  • Includes Wiring Harness, Mounting Hardware
  • Colour Red/Blue
  • Height 2-1/8"
  • Length 52"
  • Item Low Profile Lightbar
  • Width 12-1/4"
  • Flash Type 16 Lightheads, 23 Flash Patterns, LED TD and Alley Lights and 8 Head Arrowstick
  • Flashes per Minute Variable
  • Lamp Type LED
  • Housing Material Aluminum
  • Mounting Permanent
  • Voltage 12VDC
  • Standards SAE J845 Class I, California Title 13
  • Lens Material Polycarbonate
  • Number of Heads 16
  • Current Drawn 30A
  • Lamp Life 100,000 hr.
  • Number of LEDs 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List