LOW PRO LIGHTBAR,LED,RED/BLUE,PERM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOW PRO LIGHTBAR,LED,RED/BLUE,PERM,

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D628
  • Mfr. Model # 13D628
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Base Material Aluminum
  • Height 2-1/8"
  • Colour Red/Blue
  • Item Low Profile Lightbar
  • Includes Wiring Harness, Mounting Hardware
  • Length 52"
  • Width 12-1/4"
  • Flashes per Minute Variable
  • Flash Type 14 Lightheads, 23 Flash Patterns, LED TD and Alley Lights
  • Housing Material Aluminum
  • Lamp Type LED
  • Mounting Permanent
  • Voltage 12VDC
  • Number of Heads 12
  • Lens Material Polycarbonate
  • Current Drawn 24A
  • Standards SAE J845 Class I, California Title 13
  • Lamp Life 100,000 hr.
  • Number of LEDs 48
  • Manufacturers Warranty Length 5 yr.(LED)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list