Skip Content
LOW PRF HVY EXT LEV WW/D 36X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRF HVY EXT LEV WW/D 36X12

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZAESH3612W
  • Mfr. Model # ZAESH3612W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.6 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 12"
  • Finish Powder Coated
  • For Use With Tennsco Z-Line Boltless Shelving
  • Includes (2) Beams
  • Item Extra Level
  • Material Steel
  • Width 36"
  • Decking Wire
  • Shelf Capacity 850 lbs.
  • Beam Capacity 850 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Number of Shelves 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list