LOW PRF 48X12X84X5 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRF 48X12X84X5 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZA7-4812S5D
  • Mfr. Model # ZA7-4812S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Powder Coated
  • Depth 12"
  • Colour Medium Gray
  • Height 84"
  • Material Steel
  • Width 48"
  • Number of Shelves 5
  • Shelf Capacity 500 lbs.
  • Beam Capacity 500 lbs.
  • Shelf Adjustments 1-1/2"
  • Decking Material Particle Board
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list