LOW PRF 48X12X84 5 LEV ST WW/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRF 48X12X84 5 LEV ST WW/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZA7-4812S5W
  • Mfr. Model # ZA7-4812S5W
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Depth 12"
  • Colour Medium Gray
  • Height 84"
  • Finish Powder Coated
  • Material Steel
  • Number of Shelves 5
  • Width 48"
  • Shelf Adjustments 1-1/2"
  • Shelf Capacity 500 lbs.
  • Beam Capacity 500 lbs.
  • Decking Material Steel Wire
  • Includes (4) Posts and (10) Beams
  • Item Boltless Shelving Starter Unit
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list