Skip Content
LOW PRF 36X12X84X5 LEV ST WP/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRF 36X12X84X5 LEV ST WP/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZA7-3612S5D
  • Mfr. Model # ZA7-3612S5D
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Depth 12"
  • Material Steel
  • Height 84"
  • Number of Shelves 5
  • Width 36"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1-1/2"
  • Decking Material Particle Board
  • Beam Capacity 600 lbs.
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
  • Item Boltless Shelving Starter Unit
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list