Skip Content
LOW PRF 36X12X84X5 LEV ST WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRF 36X12X84X5 LEV ST WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZA7-3612S5
  • Mfr. Model # ZA7-3612S5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 12"
  • Finish Powder Coated
  • Material Steel
  • Height 84"
  • Number of Shelves 5
  • Width 36"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1-1/2"
  • Beam Capacity 600 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (4) Angle Posts and (5) Low Profile Deck Levels
  • Item Boltless Shelving Starter Unit
  • Decking Material None
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list