Skip Content
LOW PRF 36X12X84X5 LEV AD WO/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRF 36X12X84X5 LEV AD WO/D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENZA7-3612A5
  • Mfr. Model # ZA7-3612A5
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Height 84"
  • Depth 12"
  • Number of Shelves 5
  • Width 36"
  • Material Steel
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1-1/2"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Beam Capacity 600 lbs.
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (2) Intermediate T-Posts and (5) Low Profile Deck Levels
  • Item Boltless Shelving Add-On Unit
  • Shelf Style Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List