Skip Content
LOW PRESSURE TIRE GAGE, 2-20 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRESSURE TIRE GAGE, 2-20 LBS.

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS917
  • Mfr. Model # S917
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 2829
  • Shipping Weight 0.11 lbs

Product Details

Low pressure gauge, 2 to 20 pounds in 1 pound units and two sides 20 to 140 kilo pascals (kPa) units.

Technical Specs

  • Item Low Pressure Gauge. 2 to 20 lbs. in 1 lbs. Units and Two Sides 20 to 140 Kilo Pascal (KPa) Units
  • Includes Inflator Gage
  • Features Long and Trouble Free Life
  • Pressure Range 2 - 20 PSI
  • Material Durable Plated Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list