Skip Content
LOW PRESSURE SWITCH,OPEN 75 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRESSURE SWITCH,OPEN 75 PSI

SUPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LWX9
  • Mfr. Model # 4LWX9
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Differential Pressure (PSI) -
  • Application Refrigeration and Air Conditioning
  • Includes 18" Wire Leads
  • Capillary Length (In.) -
  • Type SPST
  • Enclosure NEMA 1
  • Function Protects Compressor
  • Item Low Pressure Switch
  • Connection -
  • Range (PSI) 0 to 650
  • Mounting Remote
  • Limited Knob Adjustment -
  • Switch Action Opens On Low Pressure
  • Switch Type SPST
  • Open (PSI) 75
  • Reset Auto
  • Pressure Connection 1/4" Female SAE
  • Close (PSI) 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list