LOW PRESSURE SOLENOID VALVE,1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRESSURE SOLENOID VALVE,1/2 IN,

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTR4
  • Mfr. Model # 2HTR4
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Coefficient of Volume 2.20
  • Item Low Pressure Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 15 psi
  • Max. Operating Pressure Differential Water 15
  • Voltage 120/60
  • Watts 20.1/F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • NEMA Rating 7
  • Overall Height 4-3/8"
  • Overall Width 2"
  • Overall Length 2-1/4"
  • Coil Enclosure Watertight No Junction Box
  • Coil Insulation Class F
  • Max. Fluid Temp. 200 Degrees F
  • Center Line Pipe Center Size 3-7/8"
  • Orifice Dia. 7/16"
  • Valve Configuration Normally Open
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Water
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list