LOW PRESSURE SOLENOID VALVE,1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRESSURE SOLENOID VALVE,1/2 IN,

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTP9
  • Mfr. Model # 2HTP9
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Coefficient of Volume 2.80
  • Max. Operating Pressure Differential Water 6
  • Max. Operating Pressure Differential Air/Inert Gas 4 psi
  • Item Low Pressure Solenoid Valve
  • Voltage 120/60
  • Watts 6.1/F
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 60
  • Overall Height 4"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-1/4"
  • Overall Width 1-11/16"
  • IP Rating 66
  • Max. Fluid Temp. 125 Degrees F
  • Coil Enclosure Watertight No Junction Box
  • Coil Insulation Class F
  • Orifice Dia. 7/16"
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Center Line Pipe Center Size 3-5/8"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gases, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list