LOW PRESSURE GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW PRESSURE GAUGE

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C639
  • Mfr. Model # 2C639
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Graduations 0.5" WC
  • Connection Location Lower
  • Series 1490A
  • Range 0 to 30" WC
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Accuracy +/-1.00%
  • Gauge Primary Range Units In. H2O
  • Gauge Sensor Material Beryllium Copper
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Values 0 - 30
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Copper
  • Gauge Application Low Pressure
  • Gauge Case Color Black
  • Basic Gauge Wetted Parts Brass / Copper
  • Gauge Socket Material Brass
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Case Material Glass Filled Polysulfone
  • Gauge Primary Range Smallest Graduation 0.5
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Smallest Graduation 0.5" H2O

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list