Skip Content
LOW PRESSURE GAUGE,2 1/2 IN,5 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW PRESSURE GAUGE,2 1/2 IN,5 PSI

ASHCROFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2C641
  • Mfr. Model # 2C641
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Lower
  • Connection Size 1/4" NPT
  • Range 0 to 5 psi
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Series 1490A
  • Smallest Graduation 0.1 psi
  • Gauge Accuracy +/-1.00%
  • Basic Gauge Case Material Plastic
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Sensor Material Beryllium Copper
  • Gauge Primary Range Values 0 - 5
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Copper
  • Gauge Case Color Black
  • Gauge Application Low Pressure
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Copper
  • Gauge Primary Range Smallest Graduation 0.1
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Glass Filled Polysulfone
  • Gauge Connection Location Bottom
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Graduations 1 psi
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Primary Range Numbered Graduations 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list