Skip Content
LOW-PEAK TIME-DELAY 300K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LOW-PEAK TIME-DELAY 300K

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKRP-C2000SP
  • Mfr. Model # KRP-C2000SP
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.45 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2000 A
  • Item Fuse
  • Length 10-3/4"
  • Body Material Melamine
  • Voltage Rating 600VAC/300VDC
  • Body Style Bolt-On
  • Series KRP-C
  • Class L
  • Speed Time Delay
  • Interrupt Rating 300kA at 600VAC, 100kA at 300VDC
  • Standards CE, Class-L, UL-248-10 Guide JFHR, CSA Class 1422-02
  • Diameter 3-1/2"
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List