LOW PEAK CLASS J T/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOW PEAK CLASS J T/D

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLPJ400SP
  • Mfr. Model # LPJ400SP
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Fuse Amps 400 A
  • Length 7-1/8"
  • Item Fuse
  • Element Dual
  • Body Material Melamine
  • Class J
  • Fuse Holder Code AD
  • Body Style Blade (Rejection)
  • Series LPJ
  • Functionally Equal To Ferraz/Gould AJT, Littelfuse JTD
  • Standards CE, Class J, UL-Special Purpose Guide JFHR, CSA Class 1422-02
  • Diameter 2-3/8"
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Speed Time Delay
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list