LOW NOISE PLATFORM TRUCK W/BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOW NOISE PLATFORM TRUCK W/BRAKE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVSMT2453
  • Mfr. Model # VSMT2453
  • UNSPSC # 24101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Purple
  • Handle Type Folding Steel
  • Finish Powder Coated
  • Includes Corner Buffers, Carrying Handles
  • Item Low Noise Platform Truck with One-Step Brake System
  • Load Capacity 660 lbs.
  • Overall Height 38"
  • Overall Length 35-1/4"
  • Overall Width 23-1/2"
  • Frame Material Molded Plastic
  • Extended Length 35-1/4"
  • Caster Wheel Dia. 5"
  • Deck Length 32-1/2"
  • Deck Width 23-1/2"
  • Number of Caster Wheels 4
  • Deck Height 8"
  • Caster Wheel Width 1-1/4"
  • Deck Material Slip-Resistant Plastic
  • Caster Configuration (2) Swivel, (2) Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list