LOW HALIDE PIPE TAPE PURPLE 100FT.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW HALIDE PIPE TAPE PURPLE 100FT.L

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY117972
  • Mfr. Model # B30C-500-569-PL
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With BBP31
  • Colour Purple
  • Width 1/2"
  • Adhesive Permanent
  • Label Type Continuous
  • Tape Material Vinyl
  • Length 100 ft.
  • Item Low-Halide Pipe Tape
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list