LOW GRAIN DEHUMIDIFIER 235 PINT LGR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOW GRAIN DEHUMIDIFIER 235 PINT LGR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5KNZ7
  • Mfr. Model # 5KNZ7
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1482
  • Shipping Weight 137.0 lbs

Technical Specs

  • Application Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating or Walls and Windows, and Damage to Exposed Surfaces
  • Colour Gray and Black
  • Depth 23"
  • Height 37-3/4"
  • Item Low-Grain Portable Dehumidifier
  • Includes Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 ft. Drain Hose and Stackable Design
  • Ambient Temp. Range 41 Degrees -90 Degrees F
  • Width 24"
  • Fan CFM 323 CFM
  • Voltage 115V
  • Fan Speed 1
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Refrigerant Type R-410 A
  • Agency Compliance cETLus
  • Defrost Type Hot Gas
  • Filter Pleated Paper Filter
  • Cabinet Material Thermoplastic
  • Amps 10.2
  • Power Cord Length 10 ft.
  • Caster Wheel Dia. 10"
  • Max. Lift 20 ft.
  • Capacity/24 Hrs. @ 60% RH 110 pt.
  • Capacity/24 Hrs. @ 90% RH 237 pt.
  • Humidity Range 30 - 90
  • Refrigerant Charge 19.05 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list