LOW FLOW BATHROOM CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOW FLOW BATHROOM CLEANER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMXN101578989
  • Mfr. Model # XN101578989
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Chemical Cleaner
  • Size 2 L
  • Colour Blue
  • Container Type Twist 'n Fill Bottle
  • VOC Content No Excess
  • Standards Green Seal GS-37 Certification
  • Recommended Dilution Add 19.6 mL of Concentrate for Every 1 L of Water
  • Net Weight 6.0 lbs.
  • RTU Yield per Container 27 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list