Skip Content
LOW DECK WORKBENCH,36X60X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW DECK WORKBENCH,36X60X30

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHWBMT366030-95
  • Mfr. Model # HWBMT366030-95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 2029
  • Shipping Weight 385.0 lbs

Technical Specs

  • Depth 36"
  • Height 30"
  • Finish Powder Coated
  • Item Workbench
  • Width 60"
  • Frame Colour Gray
  • Load Capacity 14,000 lbs.
  • Frame Material Steel
  • Top Thickness 1/4" Steel Top
  • Leg Type 3" x 3" x 3/16" Angle Iron
  • Workbench/Table Assembly Ships Fully Assembled
  • Work Surface Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List