Skip Content
LOW DECK WORKBENCH,36X48X34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOW DECK WORKBENCH,36X48X34

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHWBMT364834-95
  • Mfr. Model # HWBMT364834-95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 2029
  • Shipping Weight 338.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Workbench
  • Height 34"
  • Width 48"
  • Frame Colour Gray
  • Depth 36"
  • Load Capacity 14,000 lbs.
  • Frame Material Steel
  • Work Surface Material Steel
  • Leg Type 3" x 3" x 3/16" Angle Iron
  • Top Thickness 1/4" Steel Top
  • Workbench/Table Assembly Ships Fully Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list