LOW DECK WORKBENCH,36X48X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOW DECK WORKBENCH,36X48X30

DURHAM

Web Price : $1,209.29 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMHWBMT364830-95
  • Mfr. Model # HWBMT364830-95
  • UNSPSC # 23152200
  • CATALOGUE PAGE # 2029
  • Shipping Weight 333.0 lbs

Technical Specs

  • Finish Powder Coated
  • Height 30"
  • Item Workbench
  • Depth 36"
  • Width 48"
  • Load Capacity 14,000 lbs.
  • Top Thickness 1/4" Steel Top
  • Colour Gray
  • Workbench/Table Assembly Assembled
  • Workbench/Table Surface Material Steel
  • Workbench/Table Leg Type Straight
  • Edge Type Straight
  • Workbench/Table Frame Material Steel
  • Work Table Item Fixed Height Work Table
  • Workbench/Work Table Type Freestanding

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list