LOW AMBIENT HEAD PRESSURE CONTROL,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOW AMBIENT HEAD PRESSURE CONTROL,L

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KPX8
  • Mfr. Model # 5KPX8
  • UNSPSC # 41112411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Head Pressure Control
  • Control Volts 18 to 30
  • Includes -
  • Triac Output Amps 10
  • Hard Start Timing (Sec.) .1 - 5
  • Input Volts AC @ 60/50 Hz 120 to 600
  • Function -
  • Pressure 35-465 PSIG
  • Requires -
  • Ambient Temp. Range (C) -40 to 75
  • Status Indicator LED
  • Controls Head Pressure By Varying the Amount of Air Through the Condenser to Help Prevent Evaporator Freeze Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list