Skip Content
LOUVERS FOR 24IN UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOUVERS FOR 24IN UNITS

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACLOUVER-KIT24
  • Mfr. Model # LOUVER-KIT24
  • UNSPSC # 40101503
  • CATALOGUE PAGE # 1437
  • Shipping Weight 10.0 lbs

Product Details

Louver kit for 24 inch units.

Technical Specs

  • Item Louvers for 24" Units
  • Evaporative Cooler Accessory Item Louver Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list