LOUVERS ADJUSTABLE FIXED 21-36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOUVERS ADJUSTABLE FIXED 21-36IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4F422
  • Mfr. Model # 4F422
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1444
  • Shipping Weight 54.0 lbs

Product Details

Intake louver, adjustable width 21-36 inches, maximum exhaust 3750 CFM, maximum intake 2625 CFM, 5 blades, galvanized steel.

Technical Specs

  • Inside Height (In.) 30"
  • Outside Width (In.) 25" - 40"
  • Max. Velocity (FPM) 3000 fpm
  • Blade Angle (Deg.) 45 deg.
  • Mounting Hole Size (In.) 9/32" x 1/2"
  • For Use With Intake or Exhaust Applications
  • Includes Bird Screen and Screen Fasteners
  • Flange Width (In.) 2"
  • Item Intake Louver
  • Number of Blades 5
  • Min. Wall Opening (In.) 30 H x 21 W
  • Louver Free Area 1.620 - 2.830 sq. ft.
  • Louver Material G90 Galvanized Steel
  • Louver Item Intake Louver
  • Intake Louver Outside Height 30"
  • Louver Max. Exhaust 3,750 CFM
  • Louver Max. Intake 2,625 CFM
  • Intake Louver Inside Width 21" - 36"
  • Louver Type Fixed Height, Adjustable Width

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list